




€7.26/ pieceexcl. VAT
€8.78incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.26 | - |
10+ | €4.62 | 36.39% |
25+ | €3.33 | 54.19% |
50+ | €2.38 | 67.28% |
100+ | €2.11 | 70.94% |
200+ | €1.79 | 75.39% |
500+ | €1.56 | 78.53% |
1000+ | €1.50 | 79.32% |
2500+ | €1.35 | 81.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |