




€7.07/ pieceexcl. VAT
€8.55incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.07 | - |
10+ | €4.45 | 37.10% |
25+ | €3.19 | 54.84% |
50+ | €2.22 | 68.55% |
100+ | €1.98 | 72.04% |
200+ | €1.65 | 76.61% |
500+ | €1.48 | 79.03% |
1000+ | €1.41 | 80.11% |
2500+ | €1.29 | 81.72% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-1214-10 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |