




€7.33/ pieceexcl. VAT
€8.87incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.33 | - |
10+ | €4.67 | 36.27% |
25+ | €3.40 | 53.63% |
50+ | €2.43 | 66.84% |
100+ | €2.13 | 70.98% |
200+ | €1.81 | 75.39% |
500+ | €1.58 | 78.50% |
1000+ | €1.52 | 79.27% |
2500+ | €1.37 | 81.35% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-1012-17 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 17 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |