




€7.18/ pieceexcl. VAT
€8.69incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.18 | - |
10+ | €4.54 | 36.77% |
25+ | €3.25 | 54.76% |
50+ | €2.28 | 68.25% |
100+ | €2.03 | 71.69% |
200+ | €1.73 | 75.93% |
500+ | €1.52 | 78.84% |
1000+ | €1.46 | 79.63% |
2500+ | €1.31 | 81.75% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-1012-15 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |