




€7.14/ pieceexcl. VAT
€8.64incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.14 | - |
10+ | €4.35 | 39.10% |
25+ | €3.06 | 57.18% |
50+ | €2.28 | 68.09% |
100+ | €1.94 | 72.87% |
200+ | €1.58 | 77.93% |
500+ | €1.44 | 79.79% |
1000+ | €1.35 | 81.12% |
2500+ | €1.27 | 82.18% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-1012-12 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |