




€6.73/ pieceexcl. VAT
€8.14incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.73 | - |
10+ | €4.12 | 38.70% |
25+ | €2.72 | 59.60% |
50+ | €2.03 | 69.77% |
100+ | €1.71 | 74.58% |
200+ | €1.44 | 78.53% |
500+ | €1.33 | 80.23% |
1000+ | €1.27 | 81.07% |
2500+ | €1.18 | 82.49% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-1012-08 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 8 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |