IGUS

IGUS Straight bushing Maintenance-free iglidur® Z /iglidur® Z ZSM-100105-100

  • ERIKS:13567729
Image 1
Image 2
Image 1
Image 2
Save to list

€217.21/ pieceexcl. VAT

€262.82incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€217.21

-

10+

€185.02

14.82%

25+

€158.65

26.96%

50+

€132.91

38.81%

100+

€120.14

44.69%

200+

€119.53

44.97%

500+

€111.55

48.64%

1000+

€106.59

50.93%

2500+

€99.58

54.16%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ZSM-100105-100
Shaft diameter
100 mm
Outer Diameter
105 mm
Width
100 mm
With collar
No
Material outer sheath
iglidur® Z
Tread material
iglidur® Z
Maintenance
Maintenance-free