




€6.76/ pieceexcl. VAT
€8.18incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.76 | - |
10+ | €4.18 | 38.20% |
25+ | €2.95 | 56.46% |
50+ | €2.01 | 70.22% |
100+ | €1.79 | 73.60% |
200+ | €1.50 | 77.81% |
500+ | €1.33 | 80.34% |
1000+ | €1.29 | 80.90% |
2500+ | €1.18 | 82.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-0810-12 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |