IGUS

IGUS Straight bushing Maintenance-free iglidur® Z /iglidur® Z ZSM-0810-06

  • ERIKS:13567725
Image 1
Image 2
Image 1
Image 2
Save to list

€6.56/ pieceexcl. VAT

€7.94incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.56

-

10+

€3.97

39.42%

25+

€2.58

60.58%

50+

€1.92

70.72%

100+

€1.58

75.94%

200+

€1.35

79.42%

500+

€1.20

81.74%

1000+

€1.18

82.03%

2500+

€1.08

83.48%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ZSM-0810-06
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
6 mm
With collar
No
Material outer sheath
iglidur® Z
Tread material
iglidur® Z
Maintenance
Maintenance-free