IGUS

IGUS Straight bushing Maintenance-free iglidur® Z /iglidur® Z ZSM-0610-06

  • ERIKS:13567724
Image 1
Image 2
Image 1
Image 2
Save to list

€6.73/ pieceexcl. VAT

€8.14incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.73

-

10+

€4.12

38.70%

25+

€2.72

59.60%

50+

€2.03

69.77%

100+

€1.71

74.58%

200+

€1.44

78.53%

500+

€1.33

80.23%

1000+

€1.27

81.07%

2500+

€1.18

82.49%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ZSM-0610-06
Shaft diameter
6 mm
Outer Diameter
10 mm
Width
6 mm
With collar
No
Material outer sheath
iglidur® Z
Tread material
iglidur® Z
Maintenance
Maintenance-free