IGUS

IGUS Straight bushing Maintenance-free iglidur® Z /iglidur® Z ZSM-0608-12

  • ERIKS:13567723
Image 1
Image 2
Image 1
Image 2
Save to list

€7.07/ pieceexcl. VAT

€8.55incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.07

-

10+

€4.09

42.20%

25+

€2.66

62.37%

50+

€1.98

72.04%

100+

€1.62

77.15%

200+

€1.39

80.38%

500+

€1.29

81.72%

1000+

€1.22

82.80%

2500+

€1.14

83.87%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ZSM-0608-12
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
12 mm
With collar
No
Material outer sheath
iglidur® Z
Tread material
iglidur® Z
Maintenance
Maintenance-free