IGUS

IGUS Straight bushing Maintenance-free iglidur® Z /iglidur® Z ZSM-0608-10

  • ERIKS:13567722
Image 1
Image 2
Image 1
Image 2
Save to list

€6.52/ pieceexcl. VAT

€7.89incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.52

-

10+

€3.93

39.65%

25+

€2.57

60.64%

50+

€1.90

70.85%

100+

€1.56

76.09%

200+

€1.35

79.30%

500+

€1.24

81.05%

1000+

€1.18

81.92%

2500+

€1.08

83.38%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ZSM-0608-10
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® Z
Tread material
iglidur® Z
Maintenance
Maintenance-free