IGUS

IGUS Straight bushing Maintenance-free iglidur® Z /iglidur® Z ZSM-0507-10

  • ERIKS:13567719
Image 1
Image 2
Image 1
Image 2
Save to list

€6.65/ pieceexcl. VAT

€8.05incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.65

-

10+

€4.03

39.43%

25+

€2.64

60.29%

50+

€2.00

70.00%

100+

€1.67

74.86%

200+

€1.41

78.86%

500+

€1.29

80.57%

1000+

€1.22

81.71%

2500+

€1.12

83.14%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ZSM-0507-10
Shaft diameter
5 mm
Outer Diameter
7 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® Z
Tread material
iglidur® Z
Maintenance
Maintenance-free