




€6.61/ pieceexcl. VAT
€8.00incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.61 | - |
10+ | €3.99 | 39.66% |
25+ | €2.60 | 60.63% |
50+ | €1.98 | 70.11% |
100+ | €1.65 | 75.00% |
200+ | €1.39 | 79.02% |
500+ | €1.27 | 80.75% |
1000+ | €1.20 | 81.90% |
2500+ | €1.12 | 83.05% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-0507-09 |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 9 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |