IGUS

IGUS Straight bushing Maintenance-free iglidur® Z /iglidur® Z ZSM-0507-05

  • ERIKS:13567717
Image 1
Image 2
Image 1
Image 2
Iglidur® Z Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where high radial loads and high surface speeds are present. Has a high thermal resistance.
Save to list

€6.50/ pieceexcl. VAT

€7.87incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.50

-

10+

€3.91

39.77%

25+

€2.55

60.82%

50+

€1.88

71.05%

100+

€1.56

76.02%

200+

€1.33

79.53%

500+

€1.22

81.29%

1000+

€1.18

81.87%

2500+

€1.08

83.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ZSM-0507-05
Shaft diameter
5 mm
Outer Diameter
7 mm
Width
5 mm
With collar
No
Material outer sheath
iglidur® Z
Tread material
iglidur® Z
Maintenance
Maintenance-free