




€6.46/ pieceexcl. VAT
€7.82incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.46 | - |
10+ | €3.90 | 39.71% |
25+ | €2.55 | 60.59% |
50+ | €1.88 | 70.88% |
100+ | €1.54 | 76.18% |
200+ | €1.33 | 79.41% |
500+ | €1.22 | 81.18% |
1000+ | €1.16 | 82.06% |
2500+ | €1.08 | 83.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-0405-08 |
Shaft diameter | 4 mm |
Outer Diameter | 5.5 mm |
Width | 8 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |