IGUS

IGUS Straight bushing Maintenance-free iglidur® Z /iglidur® Z ZSM-0405-04

  • ERIKS:13567714
Image 1
Image 2
Image 1
Image 2
Iglidur® Z Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where high radial loads and high surface speeds are present. Has a high thermal resistance.
Save to list

€6.37/ pieceexcl. VAT

€7.71incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.37

-

10+

€3.84

39.70%

25+

€2.49

60.90%

50+

€1.84

71.04%

100+

€1.50

76.42%

200+

€1.29

79.70%

500+

€1.20

81.19%

1000+

€1.14

82.09%

2500+

€1.05

83.58%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ZSM-0405-04
Shaft diameter
4 mm
Outer Diameter
5.5 mm
Width
4 mm
With collar
No
d1
4 mm
d2
5.5 mm
b1
4 mm
Material outer sheath
iglidur® Z
Tread material
iglidur® Z
Maintenance
Maintenance-free