IGUS

IGUS Straight bushing Maintenance-free iglidur® X6 /iglidur® X6 X6SM-5055-40

  • ERIKS:13567697
Image 1
Save to list

€63.38/ pieceexcl. VAT

€76.69incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€63.38

-

10+

€47.42

25.18%

25+

€37.94

40.14%

50+

€32.57

48.62%

100+

€30.27

52.25%

200+

€29.55

53.39%

500+

€28.88

54.44%

1000+

€28.37

55.25%

2500+

€27.93

55.94%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
X6SM-5055-40
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® X6
Tread material
iglidur® X6
Maintenance
Maintenance-free