

€25.92/ pieceexcl. VAT
€31.36incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.92 | - |
10+ | €17.90 | 30.94% |
25+ | €13.49 | 47.95% |
50+ | €11.04 | 57.40% |
100+ | €9.94 | 61.66% |
200+ | €9.58 | 63.05% |
500+ | €8.70 | 66.42% |
1000+ | €8.23 | 68.26% |
2500+ | €7.60 | 70.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | X6SM-3034-30 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® X6 |
Tread material | iglidur® X6 |
Maintenance | Maintenance-free |