

€22.36/ pieceexcl. VAT
€27.06incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.36 | - |
10+ | €12.75 | 42.99% |
25+ | €8.93 | 60.07% |
50+ | €7.49 | 66.53% |
100+ | €6.73 | 69.92% |
200+ | €5.93 | 73.49% |
500+ | €5.47 | 75.53% |
1000+ | €5.19 | 76.81% |
2500+ | €4.86 | 78.25% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | X6SM-2528-30 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® X6 |
Tread material | iglidur® X6 |
Maintenance | Maintenance-free |