IGUS

IGUS Straight bushing Maintenance-free iglidur® X6 /iglidur® X6 X6SM-2023-20

  • ERIKS:13567692
Image 1
Save to list

€13.97/ pieceexcl. VAT

€16.90incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.97

-

10+

€8.89

36.33%

25+

€6.10

56.33%

50+

€4.56

67.35%

100+

€3.88

72.24%

200+

€3.55

74.56%

500+

€3.25

76.73%

1000+

€3.08

77.96%

2500+

€2.83

79.73%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
X6SM-2023-20
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® X6
Tread material
iglidur® X6
Maintenance
Maintenance-free