IGUS

IGUS Straight bushing Maintenance-free iglidur® X6 /iglidur® X6 X6SM-1618-15

  • ERIKS:13567691
Image 1
Save to list

€11.04/ pieceexcl. VAT

€13.36incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.04

-

10+

€6.69

39.41%

25+

€4.31

60.93%

50+

€2.93

73.49%

100+

€2.38

78.49%

200+

€2.09

81.07%

500+

€1.88

82.96%

1000+

€1.81

83.65%

2500+

€1.65

85.03%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
X6SM-1618-15
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® X6
Tread material
iglidur® X6
Maintenance
Maintenance-free