IGUS

IGUS Straight bushing Maintenance-free iglidur® X6 /iglidur® X6 X6SM-1012-10

  • ERIKS:13567689
Image 1
Save to list

€9.99/ pieceexcl. VAT

€12.09incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.99

-

10+

€5.91

40.87%

25+

€3.67

63.31%

50+

€2.41

75.86%

100+

€1.82

81.75%

200+

€1.54

84.60%

500+

€1.41

85.93%

1000+

€1.35

86.50%

2500+

€1.24

87.64%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
X6SM-1012-10
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® X6
Tread material
iglidur® X6
Maintenance
Maintenance-free