IGUS

IGUS Straight bushing Maintenance-free iglidur® X6 /iglidur® X6 X6SM-0608-06

  • ERIKS:13567687
Image 1
Save to list

€9.52/ pieceexcl. VAT

€11.52incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.52

-

10+

€5.55

41.72%

25+

€3.36

64.67%

50+

€2.13

77.64%

100+

€1.58

83.43%

200+

€1.31

86.23%

500+

€1.20

87.43%

1000+

€1.12

88.22%

2500+

€1.05

89.02%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
X6SM-0608-06
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
6 mm
With collar
No
Material outer sheath
iglidur® X6
Tread material
iglidur® X6
Maintenance
Maintenance-free