

€9.20/ pieceexcl. VAT
€11.13incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.20 | - |
10+ | €5.28 | 42.56% |
25+ | €3.17 | 65.50% |
50+ | €1.94 | 78.93% |
100+ | €1.41 | 84.71% |
200+ | €1.14 | 87.60% |
500+ | €1.05 | 88.64% |
1000+ | €0.99 | 89.26% |
2500+ | €0.91 | 90.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | X6SM-0304-03 |
Shaft diameter | 3 mm |
Outer Diameter | 4.5 mm |
Width | 3 mm |
With collar | No |
Material outer sheath | iglidur® X6 |
Tread material | iglidur® X6 |
Maintenance | Maintenance-free |