




€178.07/ pieceexcl. VAT
€215.46incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €178.07 | - |
10+ | €133.57 | 24.99% |
25+ | €109.40 | 38.56% |
50+ | €95.34 | 46.46% |
100+ | €90.35 | 49.26% |
200+ | €76.78 | 56.88% |
500+ | €70.93 | 60.17% |
1000+ | €67.13 | 62.30% |
2500+ | €62.09 | 65.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-9095-100 |
Shaft diameter | 90 mm |
Outer Diameter | 95 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |