




€97.47/ pieceexcl. VAT
€117.94incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €97.47 | - |
10+ | €73.11 | 24.99% |
25+ | €59.89 | 38.56% |
50+ | €52.17 | 46.47% |
100+ | €49.44 | 49.28% |
200+ | €42.05 | 56.86% |
500+ | €38.84 | 60.16% |
1000+ | €36.73 | 62.32% |
2500+ | €33.99 | 65.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-7580-60 |
Shaft diameter | 75 mm |
Outer Diameter | 80 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |