IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-7075-70

  • ERIKS:13567573
Image 1
Image 2
Image 1
Image 2
Save to list

€100.05/ pieceexcl. VAT

€121.06incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€100.05

-

10+

€75.18

24.86%

25+

€61.60

38.44%

50+

€53.45

46.58%

100+

€50.67

49.35%

200+

€49.95

50.08%

500+

€46.15

53.87%

1000+

€43.66

56.36%

2500+

€40.41

59.61%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-7075-70
Shaft diameter
70 mm
Outer Diameter
75 mm
Width
70 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free