IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-6570-50

  • ERIKS:13567571
Image 1
Image 2
Image 1
Image 2
Iglidur® X Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€94.13/ pieceexcl. VAT

€113.90incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€94.13

-

10+

€70.76

24.83%

25+

€57.63

38.78%

50+

€49.69

47.21%

100+

€46.89

50.18%

200+

€46.04

51.09%

500+

€44.59

52.62%

1000+

€43.70

53.57%

2500+

€41.21

56.22%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-6570-50
Shaft diameter
65 mm
Outer Diameter
70 mm
Width
50 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free