




€86.32/ pieceexcl. VAT
€104.45incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €86.32 | - |
10+ | €65.02 | 24.68% |
25+ | €53.47 | 38.06% |
50+ | €46.70 | 45.89% |
100+ | €44.35 | 48.62% |
200+ | €43.53 | 49.57% |
500+ | €41.15 | 52.32% |
1000+ | €39.58 | 54.15% |
2500+ | €37.43 | 56.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-6065-60 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 60 mm |
With collar | No |
d1 | 60 mm |
d2 | 65 mm |
b1 | 60 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |