




€80.31/ pieceexcl. VAT
€97.18incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €80.31 | - |
10+ | €60.97 | 24.08% |
25+ | €50.67 | 36.91% |
50+ | €45.66 | 43.15% |
100+ | €42.20 | 47.46% |
200+ | €41.74 | 48.02% |
500+ | €39.71 | 50.56% |
1000+ | €37.89 | 52.83% |
2500+ | €36.14 | 55.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-6065-45 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 45 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |