IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-5055-60

  • ERIKS:13567567
Image 1
Image 2
Image 1
Image 2
Iglidur® X Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€55.90/ pieceexcl. VAT

€67.64incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€55.90

-

10+

€41.74

25.32%

25+

€34.09

39.02%

50+

€29.64

46.97%

100+

€28.06

49.80%

200+

€27.53

50.75%

500+

€25.40

54.55%

1000+

€24.13

56.83%

2500+

€22.40

59.93%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-5055-60
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
60 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free