




€53.39/ pieceexcl. VAT
€64.60incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €53.39 | - |
10+ | €39.71 | 25.62% |
25+ | €31.69 | 40.64% |
50+ | €27.89 | 47.76% |
100+ | €26.26 | 50.82% |
200+ | €25.48 | 52.28% |
500+ | €23.64 | 55.73% |
1000+ | €22.38 | 58.08% |
2500+ | €21.43 | 59.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-5055-50 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |