




€51.13/ pieceexcl. VAT
€61.87incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €51.13 | - |
10+ | €37.75 | 26.16% |
25+ | €30.44 | 40.47% |
50+ | €26.07 | 49.02% |
100+ | €24.55 | 51.99% |
200+ | €24.05 | 52.95% |
500+ | €22.23 | 56.52% |
1000+ | €21.05 | 58.83% |
2500+ | €20.69 | 59.53% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-5055-40 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 40 mm |
With collar | No |
d1 | 50 mm |
d2 | 55 mm |
b1 | 40 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |