IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-5055-30

  • ERIKS:13567565
Image 1
Image 2
Image 1
Image 2
Iglidur® X Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€44.57/ pieceexcl. VAT

€53.93incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€44.57

-

10+

€33.93

23.87%

25+

€27.57

38.15%

50+

€23.66

46.93%

100+

€22.00

50.64%

200+

€21.47

51.83%

500+

€20.98

52.94%

1000+

€20.62

53.75%

2500+

€20.01

55.12%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-5055-30
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free