




€42.33/ pieceexcl. VAT
€51.22incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.33 | - |
10+ | €32.34 | 23.61% |
25+ | €25.86 | 38.91% |
50+ | €21.77 | 48.56% |
100+ | €20.96 | 50.49% |
200+ | €19.97 | 52.83% |
500+ | €19.86 | 53.10% |
1000+ | €19.36 | 54.26% |
2500+ | €18.43 | 56.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-5055-20 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |