IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-4550-50

  • ERIKS:13567563
Image 1
Image 2
Image 1
Image 2
Iglidur® X Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€53.11/ pieceexcl. VAT

€64.26incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€53.11

-

10+

€39.42

25.76%

25+

€31.03

41.57%

50+

€26.81

49.52%

100+

€25.40

52.16%

200+

€24.45

53.95%

500+

€23.20

56.31%

1000+

€21.85

58.86%

2500+

€20.48

61.43%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-4550-50
Shaft diameter
45 mm
Outer Diameter
50 mm
Width
50 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free