




€52.02/ pieceexcl. VAT
€62.94incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €52.02 | - |
10+ | €37.94 | 27.06% |
25+ | €29.74 | 42.84% |
50+ | €25.61 | 50.77% |
100+ | €24.02 | 53.83% |
200+ | €23.48 | 54.86% |
500+ | €22.33 | 57.09% |
1000+ | €21.07 | 59.50% |
2500+ | €19.25 | 63.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-4550-40 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |