




€43.97/ pieceexcl. VAT
€53.20incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.97 | - |
10+ | €33.06 | 24.81% |
25+ | €26.83 | 38.98% |
50+ | €22.76 | 48.23% |
100+ | €21.83 | 50.35% |
200+ | €20.94 | 52.38% |
500+ | €20.01 | 54.49% |
1000+ | €19.30 | 56.09% |
2500+ | €17.44 | 60.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-4550-30 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |