




€41.08/ pieceexcl. VAT
€49.71incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €41.08 | - |
10+ | €30.15 | 26.60% |
25+ | €23.77 | 42.14% |
50+ | €19.99 | 51.34% |
100+ | €19.29 | 53.05% |
200+ | €18.77 | 54.30% |
500+ | €18.16 | 55.78% |
1000+ | €17.25 | 58.00% |
2500+ | €15.75 | 61.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-4550-20 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |