




€38.17/ pieceexcl. VAT
€46.19incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.17 | - |
10+ | €28.88 | 24.34% |
25+ | €23.62 | 38.13% |
50+ | €20.43 | 46.49% |
100+ | €19.27 | 49.53% |
200+ | €18.70 | 51.02% |
500+ | €17.67 | 53.71% |
1000+ | €16.68 | 56.30% |
2500+ | €15.43 | 59.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-4044-50 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 50 mm |
With collar | No |
d1 | 40 mm |
d2 | 44 mm |
b1 | 50 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |