




€34.79/ pieceexcl. VAT
€42.10incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.79 | - |
10+ | €25.73 | 26.05% |
25+ | €20.31 | 41.62% |
50+ | €17.67 | 49.21% |
100+ | €16.64 | 52.16% |
200+ | €15.94 | 54.18% |
500+ | €15.60 | 55.16% |
1000+ | €14.73 | 57.67% |
2500+ | €13.51 | 61.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-4044-40 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 40 mm |
With collar | No |
d1 | 40 mm |
d2 | 44 mm |
b1 | 40 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |