




€24.78/ pieceexcl. VAT
€29.98incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.78 | - |
10+ | €17.02 | 31.29% |
25+ | €13.40 | 45.94% |
50+ | €11.27 | 54.52% |
100+ | €10.70 | 56.83% |
200+ | €10.39 | 58.05% |
500+ | €9.56 | 61.43% |
1000+ | €9.20 | 62.88% |
2500+ | €8.40 | 66.10% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-4044-20 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |