




€29.47/ pieceexcl. VAT
€35.66incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.47 | - |
10+ | €21.68 | 26.43% |
25+ | €17.44 | 40.81% |
50+ | €15.05 | 48.94% |
100+ | €14.17 | 51.90% |
200+ | €12.03 | 59.19% |
500+ | €11.10 | 62.35% |
1000+ | €10.51 | 64.35% |
2500+ | €9.71 | 67.05% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-3539-50 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |