IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-3539-40

  • ERIKS:13567555
Image 1
Image 2
Image 1
Image 2
Iglidur® X Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€24.78/ pieceexcl. VAT

€29.98incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.78

-

10+

€17.59

28.99%

25+

€13.64

44.94%

50+

€11.32

54.29%

100+

€10.41

57.98%

200+

€10.09

59.28%

500+

€9.35

62.27%

1000+

€8.84

64.34%

2500+

€8.17

67.02%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-3539-40
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free