




€24.66/ pieceexcl. VAT
€29.84incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.66 | - |
10+ | €17.50 | 29.04% |
25+ | €13.59 | 44.92% |
50+ | €11.21 | 54.55% |
100+ | €10.36 | 58.01% |
200+ | €10.03 | 59.32% |
500+ | €9.27 | 62.40% |
1000+ | €8.78 | 64.41% |
2500+ | €8.13 | 67.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-3539-30 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 30 mm |
With collar | No |
d1 | 35 mm |
d2 | 39 mm |
b1 | 30 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |