




€37.11/ pieceexcl. VAT
€44.90incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.11 | - |
10+ | €26.20 | 29.39% |
25+ | €20.25 | 45.42% |
50+ | €16.66 | 55.09% |
100+ | €15.35 | 58.63% |
200+ | €14.84 | 60.01% |
500+ | €13.68 | 63.13% |
1000+ | €12.94 | 65.13% |
2500+ | €12.01 | 67.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-3236-54 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 54 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |