




€28.67/ pieceexcl. VAT
€34.69incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.67 | - |
10+ | €20.31 | 29.16% |
25+ | €14.12 | 50.76% |
50+ | €13.36 | 53.41% |
100+ | €12.31 | 57.06% |
200+ | €11.99 | 58.18% |
500+ | €11.02 | 61.56% |
1000+ | €10.24 | 64.28% |
2500+ | €9.60 | 66.53% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-3236-40 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |