




€26.16/ pieceexcl. VAT
€31.65incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.16 | - |
10+ | €18.45 | 29.48% |
25+ | €14.27 | 45.46% |
50+ | €11.72 | 55.19% |
100+ | €10.79 | 58.75% |
200+ | €10.43 | 60.13% |
500+ | €9.65 | 63.11% |
1000+ | €9.14 | 65.07% |
2500+ | €8.47 | 67.61% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-3236-35 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 35 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |