IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-3236-30

  • ERIKS:13567549
Image 1
Image 2
Image 1
Image 2
Iglidur® X Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€23.29/ pieceexcl. VAT

€28.18incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€23.29

-

10+

€16.43

29.45%

25+

€12.71

45.43%

50+

€10.43

55.22%

100+

€9.61

58.73%

200+

€9.29

60.11%

500+

€8.59

63.13%

1000+

€8.13

65.09%

2500+

€7.52

67.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-3236-30
Shaft diameter
32 mm
Outer Diameter
36 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free